对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

NH200520BN2PCZ-K1 F20 https://www.bdiexpress.com/medias/INDNSKLNRGUD-23135398-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTV8aW1hZ2UvanBlZ3xhRE0zTDJoaVl5OHhNREV5TkRZME5EZ3hNRGM0TWk5SlRrUk9VMHRNVGxKSFZVUmZNak14TXpVek9UaGZNekF3ZURNd01DNXFjR2N8OGJjNGUwOTA2OTI2MWQ0YWFiYzQ4NjM0MWQzZTI2MjY3MjBlYmYzZjJiNzMzOGJjYzNhYTQ0MDYyMDdjNjg1MA
24997409 方导轨总成 

NSK NSK

NH200520BN2PCZ-K1 F20

描述

NSK NH200520BN2PCZ-K1 F20

Profile Rail Assembly; 20MM Rail Width; 520MM Rail Length; 30MM Overall Height; 44MM Block Width; 69.8MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Long Shape; Super High Load Type; Lubricating Unit

制造商部件号

NH200520BN2PCZ-K1 F20

BDI部件号
24997409

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
NSK
制造商名称
NSK
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
20MM Rail Width; 520MM Rail Length; 30MM Overall Height; 44MM Block Width; 69.8MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Long Shape; Super High Load Type; Lubricating Unit
详细描述
Profile Rail Assembly; 20MM Rail Width; 520MM Rail Length; 30MM Overall Height; 44MM Block Width; 69.8MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Long Shape; Super High Load Type; Lubricating Unit