https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087588-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzR8aW1hZ2UvanBlZ3xhR1JpTDJnMU1pOHhNREEzTmpNNU1ERTJNalEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjMU9EaGZNekF3V0RNd01DNXFjR2N8MjdjZWNlMDQxYWQ4ZjczMzU0ZDJkODFhOWU0ZjQwMGNhYzg0NTc1YjA3ZDM5ZWVmNzg5MDJkZjliMTQ5MTRmZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087588-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzR8aW1hZ2UvanBlZ3xhR1JpTDJnMU1pOHhNREEzTmpNNU1ERTJNalEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjMU9EaGZNekF3V0RNd01DNXFjR2N8MjdjZWNlMDQxYWQ4ZjczMzU0ZDJkODFhOWU0ZjQwMGNhYzg0NTc1YjA3ZDM5ZWVmNzg5MDJkZjliMTQ5MTRmZg
NOOK INDUSTRIES
NOOK INDUSTRIES
NH20EA-B1-T0-226-C5-W1-E23-FS
NOOK INDUSTRIES NOOK INDUSTRIES
描述
NOOK INDUSTRIES NH20EA-B1-T0-226-C5-W1-E23-FS
Profile Rail Assembly; 20MM Rail Width; 226MM Rail Length; 30MM Overall Height; 63MM Block Width; 73MM Block Length; 60MM Pitch; 21MM Height Rail; 20MM Width Rail; 1 Block; Single Rail
制造商部件号
NH20EA-B1-T0-226-C5-W1-E23-FS
BDI部件号
25087588
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/NH20EA-B1-T0-226-C5-W1-E23-FS/p/25087588
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
20MM Rail Width; 226MM Rail Length; 30MM Overall Height; 63MM Block Width; 73MM Block Length; 60MM Pitch; 21MM Height Rail; 20MM Width Rail; 1 Block; Single Rail
详细描述
Profile Rail Assembly; 20MM Rail Width; 226MM Rail Length; 30MM Overall Height; 63MM Block Width; 73MM Block Length; 60MM Pitch; 21MM Height Rail; 20MM Width Rail; 1 Block; Single Rail

