

24997428
Profile Rail Assemblies
NSK
NSK
NH300360AN1PCT-K1 G1=20
NSK NSK
Description
NH300360AN1PCT-K1 G1=20 LINR GUIDE ASSY ; NH SRS SIZE 30 360MM RAIL AN SHAPE
Profile Rail Assembly; 30MM Rail Width; 360MM Rail Length; 45MM Overall Height; 60MM Block Width; 85.6MM Block Length; 80MM Pitch Length; 1 Block; Normal Grade Accuracy; Fine Clearance; Standard Shape; High Load Type; Lubricating Unit
Part #
NH300360AN1PCT-K1 G1=20
BDI #
24997428
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/NH300360AN1PCT-K1-G1=20/p/24997428
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.nsk.com
Product Detail
Profile Rail Assembly
Product Specification
30MM Rail Width; 360MM Rail Length; 45MM Overall Height; 60MM Block Width; 85.6MM Block Length; 80MM Pitch Length; 1 Block; Normal Grade Accuracy; Fine Clearance; Standard Shape; High Load Type; Lubricating Unit
Long Description
Profile Rail Assembly; 30MM Rail Width; 360MM Rail Length; 45MM Overall Height; 60MM Block Width; 85.6MM Block Length; 80MM Pitch Length; 1 Block; Normal Grade Accuracy; Fine Clearance; Standard Shape; High Load Type; Lubricating Unit