Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PDU2L4000D/P https://www.bdiexpress.com/medias/INDBISRLASSY-TBLTD-PDU2-AL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTl8aW1hZ2UvanBlZ3xhRGswTDJnMVpTODRPVFl3TmpjM05UYzJOek0wTG1wd1p3fGY1YWE0ODY0MDQyYWQyMGM0ODczY2NlOTliOTA4MWEwNTVlZmUxZThhNzQ0NTQ0YmRmOTk1MTdjN2M1YWY5NTg
19119985 Profile Rail Assemblies 

BISHOP-WISECARVER BISHOP-WISECARVER

PDU2L4000D/P

Description

PDU2L4000D/P PROFILE DRIVEN UNIT ; DOUBLE SHAFT PLAIN BEAM

Rail Assembly; Toothed Belt Driven Profile; Series PDU2; 4000MM Rail Length; 60MM Rail Width; 4117MM OA Length; 96MM OA Width; 51MM OA Height; 1 Carriages/Rail; Aluminum; No Ball Screw; 3825MM Stroke Length

Part #

PDU2L4000D/P

BDI #
19119985

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
Rail Assembly
Product Type
Toothed Belt Driven Profile
Number of Carriages/Rail
1
Series
PDU2
Material
Aluminum
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Removable Carriage Plate | Double Shaft | Beam with 4 X M5 Tapped Hole
Category - BDI
Profile Rail Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Belt Driven Linear
Manufacturer URL
Manufacturer Item Number
PDU2L4000D/P
Long Description
Rail Assembly; Toothed Belt Driven Profile; Series PDU2; 4000MM Rail Length; 60MM Rail Width; 4117MM OA Length; 96MM OA Width; 51MM OA Height; 1 Carriages/Rail; Aluminum; No Ball Screw; 3825MM Stroke Length
Center Distance of Mounting Holes
0 Inch | 0 Millimeter
Mounting Hole Diameter
0 Inch | 0 Millimeter
Ball Screw Lead
0 Inch | 0 Millimeter
Ball Screw Diameter
0 Inch | 0 Millimeter
Overall Length
162.087 Inch | 4,117 Millimeter
Overall Height
2.008 Inch | 51 Millimeter
Rail Length
157.48 Inch | 4,000 Millimeter
Overall Width
3.78 Inch | 96 Millimeter
Stroke Length
150.591 Inch | 3,825 Millimeter
Rail Width
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh