

NIPPON LINEAR
NIPPON LINEAR
SEBS5WBUU2-125P
NIPPON LINEAR NIPPON LINEAR
描述
NB SEBS5WBUU2-125P ; 轴承/直线轴承
Profile Rail Assembly; 125MM Rail Length; 10MM Rail Width; 21.9MM Overall Length; 17MM Overall Width; 5MM Overall Height; 2 Carriages/Rail; Precision Accuracy Grade; Stainless Steel; 2 Side Seals; Retained Ball; Wide Type; SEBS-WB Series
制造商部件号
NB SEBS5WBUU2-125P
BDI部件号
25107649
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/SEBS5WBUU2-125P/p/25107649
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
125MM Rail Length; 10MM Rail Width; 21.9MM Overall Length; 17MM Overall Width; 5MM Overall Height; 2 Carriages/Rail; Precision Accuracy Grade; Stainless Steel; 2 Side Seals; Retained Ball; Wide Type; SEBS-WB Series
详细描述
Profile Rail Assembly; 125MM Rail Length; 10MM Rail Width; 21.9MM Overall Length; 17MM Overall Width; 5MM Overall Height; 2 Carriages/Rail; Precision Accuracy Grade; Stainless Steel; 2 Side Seals; Retained Ball; Wide Type; SEBS-WB Series