https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163914-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3MHxpbWFnZS9qcGVnfGFERXhMMmczTUM4eE1ESTVOakF6T1RZd05ESTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOak01TVRSZk16QXdlRE13TUM1cWNHY3w4NzBmZGU4ZjZhNjI3YTVkNTNmZjQxMTU1ZDE5ZmFhMTNjOTRlOTg0ODliOGUzYTdmZTEzODYzMzg5ZGE3OGNk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163914-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3MHxpbWFnZS9qcGVnfGFERXhMMmczTUM4eE1ESTVOakF6T1RZd05ESTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOak01TVRSZk16QXdlRE13TUM1cWNHY3w4NzBmZGU4ZjZhNjI3YTVkNTNmZjQxMTU1ZDE5ZmFhMTNjOTRlOTg0ODliOGUzYTdmZTEzODYzMzg5ZGE3OGNk
NIPPON LINEAR
NIPPON LINEAR
SEBS9BUU1-55 N7.5
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SEBS9BUU1-55 N7.5
Profile Rail Assembly; 55MM Rail Length; 9MM Rail Width; 1 Carriage/Rail; SEBS Series; Anti-Corrosion; Resin Return Cap; Standard Preload; With Side Seals
制造商部件号
SEBS9BUU1-55 N7.5
BDI部件号
25163914
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/SEBS9BUU1-55-N7-5/p/25163914
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
55MM Rail Length; 9MM Rail Width; 1 Carriage/Rail; SEBS Series; Anti-Corrosion; Resin Return Cap; Standard Preload; With Side Seals
详细描述
Profile Rail Assembly; 55MM Rail Length; 9MM Rail Width; 1 Carriage/Rail; SEBS Series; Anti-Corrosion; Resin Return Cap; Standard Preload; With Side Seals

