

NIPPON LINEAR
NIPPON LINEAR
SGL20HTEB1-193T N 33/40
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SGL20HTEB1-193T N 33/40
Rail Assembly; Profile Rail; Ball Guide Profile; Series SGL-HTE; 193MM Rail Length; 21.5MM Rail Width; 193MM OA Length; 63MM OA Width; 30MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw
制造商部件号
SGL20HTEB1-193T N 33/40
BDI部件号
21450781
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/SGL20HTEB1-193T-N-33-40/p/21450781
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.8
Product Group - BDI
L00124
名称
Assembly
关键字 3
Linear
关键字串
Profile Rail Ball Guide Linear
产品明细
Rail Assembly
产品规格
Rail Assembly; Profile Rail; Ball Guide Profile; Series SGL-HTE; 193MM Rail Length; 21.5MM Rail Width; 193MM OA Length; 63MM OA Width; 30MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw
详细描述
Rail Assembly; Profile Rail; Ball Guide Profile; Series SGL-HTE; 193MM Rail Length; 21.5MM Rail Width; 193MM OA Length; 63MM OA Width; 30MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw