

NIPPON LINEAR
NIPPON LINEAR
SGL20TFBR1-1840/FS
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SGL20TFBR1-1840/FS
Profile Rail Assembly; 1840MM Rail Length; 20MM Rail Width; 1 Carriage/Rail; Roller Guide Profile; SGL-TF Series; With Side Seal, Under Seal and Reverse Seal; Fiber Sheet
制造商部件号
SGL20TFBR1-1840/FS
BDI部件号
25203510
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/SGL20TFBR1-1840-FS/p/25203510
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Assembly
关键字串
Profile Rail
重量/磅
9.18005
产品明细
Profile Rail Assembly
产品规格
1840MM Rail Length; 20MM Rail Width; 1 Carriage/Rail; Roller Guide Profile; SGL-TF Series; With Side Seal, Under Seal and Reverse Seal; Fiber Sheet
详细描述
Profile Rail Assembly; 1840MM Rail Length; 20MM Rail Width; 1 Carriage/Rail; Roller Guide Profile; SGL-TF Series; With Side Seal, Under Seal and Reverse Seal; Fiber Sheet