https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093171-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5Mzd8aW1hZ2UvanBlZ3xhR1pqTDJoak1DOHhNREEzTmpZd01qYzJNVEkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNeE56RmZNekF3V0RNd01DNXFjR2N8NmNhYTBlY2JlODA0NzMxMjE2ZGY1YTBkZTVmZDA2NjI4OGIzNjQ2OTA4MzU5MDU2YTBmYWI1MTgzYzY4MzljYg
THK
THK
SHS20C1SS+280L
THK THK
描述
THK SHS20C1SS+280L ; 精机产品/导轨
Profile Rail Assembly; 20MM Rail Width; 280MM Rail Length; 30MM Overall Height; 63MM Block Width; 79MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Normal Preload; Lubricating Unit; Flange Type
制造商部件号
THK SHS20C1SS+280L
BDI部件号
25093172
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/SHS20C1SS+280L/p/25093172
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
20MM Rail Width; 280MM Rail Length; 30MM Overall Height; 63MM Block Width; 79MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Normal Preload; Lubricating Unit; Flange Type
详细描述
Profile Rail Assembly; 20MM Rail Width; 280MM Rail Length; 30MM Overall Height; 63MM Block Width; 79MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Normal Preload; Lubricating Unit; Flange Type