https://www.bdiexpress.com/medias/INDRNLASSYXX-RAIL-SN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNXxpbWFnZS9qcGVnfGFEVXdMMmd6TVM4eE1ESXpOelk0TlRNek5EQTBOaTlKVGtSU1RreEJVMU5aV0ZoZlVrRkpURjlUVGw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmY3Mzg3OWU3OTJkZmIwMzZlZmYyMWNkZTEzMTdjMTc4YTgxYWNjNGMzOGIzYzc4MjEzYzAwMGIyZmE1YjBjMw
23720927
Profile Rail Assemblies
ROLLON
ROLLON
SN43-130-830-1010
ROLLON ROLLON
Description
SN43-130-830-1010 ; STANDARD BALL ASSEMBLY SLIDE 43MM
Profile Rail Assembly; Ball Guide Profile; Series SN; 1010MM Rail Length; 43MM Rail Width; 1010MM Overall Length; 43MM Overall Width; 22MM Overall Height; 1 Carriages/Rail; No Ball Screw
Part #
SN43-130-830-1010
BDI #
23720927
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/SN43-130-830-1010/p/23720927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
3.24
Product Group - BDI
L00220
Product Name
Rail Assembly
Product Type
Ball Guide Profile
Number of Carriages/Rail
1
Series
SN
Material
Steel
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Easyslide
Category - BDI
Profile Rail Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.rollon.com
Long Description
Profile Rail Assembly; Ball Guide Profile; Series SN; 1010MM Rail Length; 43MM Rail Width; 1010MM Overall Length; 43MM Overall Width; 22MM Overall Height; 1 Carriages/Rail; No Ball Screw
Stroke Length
32.677 Inch | 830 Millimeter
Rail Width
1.693 Inch | 43 Millimeter
Overall Length
39.764 Inch | 1010 Millimeter
Overall Width
1.693 Inch | 43 Millimeter
Rail Length
39.764 Inch | 1010 Millimeter
Overall Height
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh