Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SN63-290-240-610 https://www.bdiexpress.com/medias/INDRNLASSYXX-RAIL-SN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNXxpbWFnZS9qcGVnfGFEVXdMMmd6TVM4eE1ESXpOelk0TlRNek5EQTBOaTlKVGtSU1RreEJVMU5aV0ZoZlVrRkpURjlUVGw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmY3Mzg3OWU3OTJkZmIwMzZlZmYyMWNkZTEzMTdjMTc4YTgxYWNjNGMzOGIzYzc4MjEzYzAwMGIyZmE1YjBjMw
23721068 Profile Rail Assemblies 

ROLLON ROLLON

SN63-290-240-610

Description

SN63-290-240-610 ; STANDARD BALL ASSEMBLY SLIDE 63MM

Profile Rail Assembly; Ball Guide Profile; Series SN; 610MM Rail Length; 63MM Rail Width; 610MM Overall Length; 63MM Overall Width; 29MM Overall Height; 1 Carriages/Rail; No Ball Screw

Part #

SN63-290-240-610

BDI #
23721068

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
5.67
Product Group - BDI
L00220
Product Name
Rail Assembly
Product Type
Ball Guide Profile
Number of Carriages/Rail
1
Series
SN
Material
Steel
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Easyslide
Category - BDI
Profile Rail Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.rollon.com
Long Description
Profile Rail Assembly; Ball Guide Profile; Series SN; 610MM Rail Length; 63MM Rail Width; 610MM Overall Length; 63MM Overall Width; 29MM Overall Height; 1 Carriages/Rail; No Ball Screw
Overall Length
24.016 Inch | 610 Millimeter
Rail Length
24.016 Inch | 610 Millimeter
Overall Width
2.48 Inch | 63 Millimeter
Overall Height
1.142 Inch | 29 Millimeter
Stroke Length
9.449 Inch | 240 Millimeter
Rail Width
2.48 Inch | 63 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh