https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179768-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1NXxpbWFnZS9qcGVnfGFEaGxMMmhoWmk4eE1ESTVOVGN5TlRjNE5URXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOemszTmpoZk16QXdlRE13TUM1cWNHY3wxYzRkMDQ1MjZhNDQ3Y2Q2YWZkMjhkYmYyNzg3NGU3ZjhmNTkzNTAwNjE5NzUwODUyZjUwMTFlMzRjYThhNTU1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179768-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1NXxpbWFnZS9qcGVnfGFEaGxMMmhoWmk4eE1ESTVOVGN5TlRjNE5URXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOemszTmpoZk16QXdlRE13TUM1cWNHY3wxYzRkMDQ1MjZhNDQ3Y2Q2YWZkMjhkYmYyNzg3NGU3ZjhmNTkzNTAwNjE5NzUwODUyZjUwMTFlMzRjYThhNTU1
MISUMI
MISUMI
SSEBNZ16-70
MISUMI MISUMI
描述
MISUMI SSEBNZ16-70
Profile Rail Assembly; 70MM Length; 16MM Height; 32MM Width Block; Standard Grade; Slight Clearance; Stainless Steel
制造商部件号
SSEBNZ16-70
BDI部件号
25179768
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/SSEBNZ16-70/p/25179768
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
70MM Length; 16MM Height; 32MM Width Block; Standard Grade; Slight Clearance; Stainless Steel
详细描述
Profile Rail Assembly; 70MM Length; 16MM Height; 32MM Width Block; Standard Grade; Slight Clearance; Stainless Steel

