

MISUMI
MISUMI
SSEBWM9-50 LINEAR GUIDE
MISUMI MISUMI
描述
MISUMI SSEBWM9-50 LINEAR GUIDE
Profile Rail Assembly; 50MM Length; 9MM Height; 36MM Width Block; High Grade; Light Preload; Stainless Steel
制造商部件号
SSEBWM9-50 LINEAR GUIDE
BDI部件号
25201767
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/SSEBWM9-50-LINEAR-GUIDE/p/25201767
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.035
Product Group - BDI
G00
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
50MM Length; 9MM Height; 36MM Width Block; High Grade; Light Preload; Stainless Steel
详细描述
Profile Rail Assembly; 50MM Length; 9MM Height; 36MM Width Block; High Grade; Light Preload; Stainless Steel