Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TRH20FN2-340-20 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143916-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA0NzN8aW1hZ2UvanBlZ3xhR1U1TDJnMFpTOHhNREUwTWpFNU1ESXpPVGMzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNNU1UWmZNekF3V0RNd01DNXFjR2N8ZGI0ZGMzYTg4OWE1ZGU4YmZmNDc2MWQ4NmI4ZGRlZjZjOWM2MzNhODAzMTYyNTRlZDQzNmQ1ZDU2NDgxYTM1Ng
25143915 Profile Rail Assemblies 

CHINA DOMESTIC CHINA DOMESTIC

TRH20FN2-340-20

Description

TRH20FN2-340-20 PROFILE RAIL ASSEMBLY

Profile Rail Assembly; 340MM Rail Length; 20MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; TRH Series; Normal Accuracy Grade; With Flange

Part #

TRH20FN2-340-20

BDI #
25143915

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHINA DOMESTIC MANUFACTURER
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Product Detail
Profile Rail Assembly
Product Specification
340MM Rail Length; 20MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; TRH Series; Normal Accuracy Grade; With Flange
Long Description
Profile Rail Assembly; 340MM Rail Length; 20MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; TRH Series; Normal Accuracy Grade; With Flange