https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183621-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4NnxpbWFnZS9qcGVnfGFEZ3pMMmcwWkM4eE1ESTVOalE0TXpBNE5qTTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRE0yTWpGZk16QXdlRE13TUM1cWNHY3wzYjI4NmU0MjRhMTNjMzE3ZDZhMjI5M2Y0MmI1NThiZTkxYjhkMWRhYmQzZjFiZjNhN2RiNjAxODJmYjcyN2Uz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183621-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4NnxpbWFnZS9qcGVnfGFEZ3pMMmcwWkM4eE1ESTVOalE0TXpBNE5qTTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRE0yTWpGZk16QXdlRE13TUM1cWNHY3wzYjI4NmU0MjRhMTNjMzE3ZDZhMjI5M2Y0MmI1NThiZTkxYjhkMWRhYmQzZjFiZjNhN2RiNjAxODJmYjcyN2Uz
25183621
Ball Screw Assemblies
EWELLIX
EWELLIX
BD 12X4R 70,00/120,00 G9S-Z WPR
EWELLIX EWELLIX
Description
EWELLIX BD 12X4R 70,00/120,00 G9S-Z WPR
Ball Screw Assembly; 12MM Diameter; 4MM Lead; 3 Circuit of Ball; 70MM Thread Length; 120MM Overall Length; G9 Precision; With Wiper; Right Hand; Backlash Elimination; Recirculation with Insert; Nut with Threaded Nose; Rolled Thread Miniature
Part #
BD 12X4R 70,00/120,00 G9S-Z WPR
BDI #
25183621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/BD-12X4R-70,00-120,00-G9S-Z-WPR/p/25183621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0
Product Group - BDI
L00124
Harmonized Tariff Code
8483.40.10.00
Noun
Assembly
Keyword String
Screw Ball
Manufacturer URL
https://www.ewellix.com
Product Detail
Ball Screw Assembly
Product Specification
12MM Diameter; 4MM Lead; 3 Circuit of Ball; 70MM Thread Length; 120MM Overall Length; G9 Precision; With Wiper; Right Hand; Backlash Elimination; Recirculation with Insert; Nut with Threaded Nose; Rolled Thread Miniature
Long Description
Ball Screw Assembly; 12MM Diameter; 4MM Lead; 3 Circuit of Ball; 70MM Thread Length; 120MM Overall Length; G9 Precision; With Wiper; Right Hand; Backlash Elimination; Recirculation with Insert; Nut with Threaded Nose; Rolled Thread Miniature

