

25126131
Ball Screw Assemblies
THK
THK
BTK2505-2.6ZZ+739LT
THK THK
Description
BTK2505-2.6ZZ+739LT BALL SCREW ASSEMBLY
Ball Screw Assembly; 25MM Screw Shaft; 5MM Lead; 25.5MM Ball Center To Center Diameter; 739MM Length; 1 Rows; 2.65 Turns; 43MM Outside Diameter; 67MM Flange Diameter
Part #
BTK2505-2.6ZZ+739LT
BDI #
25126131

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/BTK2505-2-6ZZ+739LT/p/25126131
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw
Manufacturer URL
https://www.thk.com
Product Detail
Ball Screw Assembly
Product Specification
25MM Screw Shaft; 5MM Lead; 25.5MM Ball Center To Center Diameter; 739MM Length; 1 Rows; 2.65 Turns; 43MM Outside Diameter; 67MM Flange Diameter
Long Description
Ball Screw Assembly; 25MM Screw Shaft; 5MM Lead; 25.5MM Ball Center To Center Diameter; 739MM Length; 1 Rows; 2.65 Turns; 43MM Outside Diameter; 67MM Flange Diameter