

25177802
Ball Screw Assemblies
HIWIN CORPORATION
HIWIN CORPORATION
R25-10K4-FSCDIN+282L DWG
HIWIN CORPORATION HIWIN CORPORATION
Description
HIWIN CORPORATION R25-10K4-FSCDIN+282L DWG
Ball Screw Assembly; 25MM Nominal Diameter; 10MM Lead; 51MM Ball Center To Center Diameter; 282MM Thread Length; 4 Cassette Recirculation; 40MM Outside Diameter; 62MM Flange Diameter; Flange Nut
Part #
R25-10K4-FSCDIN+282L DWG
BDI #
25177802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/R25-10K4-FSCDIN+282L-DWG/p/25177802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
1.5
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw
Manufacturer URL
https://www.hiwin.com
Weight / LBS
3.07105
Product Detail
Ball Screw Assembly
Product Specification
25MM Nominal Diameter; 10MM Lead; 51MM Ball Center To Center Diameter; 282MM Thread Length; 4 Cassette Recirculation; 40MM Outside Diameter; 62MM Flange Diameter; Flange Nut
Long Description
Ball Screw Assembly; 25MM Nominal Diameter; 10MM Lead; 51MM Ball Center To Center Diameter; 282MM Thread Length; 4 Cassette Recirculation; 40MM Outside Diameter; 62MM Flange Diameter; Flange Nut