https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186354-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODV8aW1hZ2UvanBlZ3xhREV3TDJnMFpTOHhNREk1TnpFMU16QTJNRGc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZek5UUmZNekF3ZURNd01DNXFjR2N8NDJkMDNmZmQ3M2U5NmU5MTkyMDI4ZTU1OWQzZTY1MTcyMmRlY2E3MmNkZGQ0M2I1NzFhOGFkNThjOWEwZDI3Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186354-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODV8aW1hZ2UvanBlZ3xhREV3TDJnMFpTOHhNREk1TnpFMU16QTJNRGc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZek5UUmZNekF3ZURNd01DNXFjR2N8NDJkMDNmZmQ3M2U5NmU5MTkyMDI4ZTU1OWQzZTY1MTcyMmRlY2E3MmNkZGQ0M2I1NzFhOGFkNThjOWEwZDI3Yg
EWELLIX
EWELLIX
SH 12,7X12,7R 261,50/323,50 G9S-Z WPR
EWELLIX EWELLIX
描述
EWELLIX SH 12,7X12,7R 261,50/323,50 G9S-Z WPR
Ball Screw Assembly; 12.7MM Diameter; 12.7MM Lead; 3 Circuit of Ball; 261.5MM Thread Length; 323.5MM Overall Length; G9 Precision; With Wiper; Right Hand; Axial Play; Recirculation with Integrated Tube; Nut with Threaded Nose; Rolled Thread Miniature
制造商部件号
SH 12,7X12,7R 261,50/323,50 G9S-Z WPR
BDI部件号
25186354
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0%E6%80%BB%E6%88%90/SH-12,7X12,7R-261,50-323,50-G9S-Z-WPR/p/25186354
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
L00124
名称
Assembly
关键字串
Screw Ball
产品明细
Ball Screw Assembly
产品规格
12.7MM Diameter; 12.7MM Lead; 3 Circuit of Ball; 261.5MM Thread Length; 323.5MM Overall Length; G9 Precision; With Wiper; Right Hand; Axial Play; Recirculation with Integrated Tube; Nut with Threaded Nose; Rolled Thread Miniature
详细描述
Ball Screw Assembly; 12.7MM Diameter; 12.7MM Lead; 3 Circuit of Ball; 261.5MM Thread Length; 323.5MM Overall Length; G9 Precision; With Wiper; Right Hand; Axial Play; Recirculation with Integrated Tube; Nut with Threaded Nose; Rolled Thread Miniature

