1195928
Ball Screw Assemblies
NSK
NSK
W1602MA-2Y-C3T2
NSK NSK
Description
W1602MA-2Y-C3T2 BALL SCREW ; NON RETURNABLE 16MM DIA 2MM RH THRD
Ball Screw with Flanged Nut; 16MM Thread Diameter; 2MM Thread Lead; 321MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; MSFD Ball Nut Series
Part #
W1602MA-2Y-C3T2
BDI #
1195928
Details
1886.7690960000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W1602MA-2Y-C3T2/p/1195928
Your Price
$ 1,886.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
EAN
0029176512513
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
MSFD
Inch - Metric
Metric
Other Features
Finished Shaft End | Non Preloaded | Fine Lead | 4 Circuit Return | Deflector Circulation | C3 Accuracy Grade | Axial Play
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Manufacturer Item Number
W1602MA-2Y-C3T2
Weight / LBS
1.213
Long Description
Ball Screw with Flanged Nut; 16MM Thread Diameter; 2MM Thread Lead; 321MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; MSFD Ball Nut Series
Thread Lead
0.079 Inch | 2 Millimeter
Overall Length
12.638 Inch | 321 Millimeter
Thread Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh