https://www.bdiexpress.com/medias/INDNSKASSYXX-BSFN-WSSZY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0OXxpbWFnZS9qcGVnfGFEY3lMMmcwWkM4eE1ERTJOakkxTlRZNE1UVTJOaTlKVGtST1UwdEJVMU5aV0ZoZlFsTkdUbDlYVTFOYVdWOVRWRXhmTXpBd2VETXdNQzVxY0djfDJjNDNjOTBjNzA4ZTJjMmNkNGM5MjkyYzI3NjA0MjdkOTQ2ZTFiYzc5ZGU5OWJlODE3OThlYTFiZTk3ODU2ODQ
1196194
Ball Screw Assemblies
NSK
NSK
W2509SS-1ZY-C5Z5
NSK NSK
Description
W2509SS-1ZY-C5Z5 BALL SCREW ; NON RETURNABLE 25MM DIA 5MM RH THRD
Ball Screw with Flanged Nut; 25MM Thread Diameter; 5MM Thread Lead; 1250MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; ZFD Ball Nut Series
Part #
W2509SS-1ZY-C5Z5
BDI #
1196194
Details
4588.338133800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W2509SS-1ZY-C5Z5/p/1196194
Your Price
$ 4,588.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.95
EAN
0029176507830
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
S
Ball Nut Series
ZFD
Inch - Metric
Metric
Other Features
Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 3 Circuit Return | Deflector Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Manufacturer Item Number
W2509SS-1ZY-C5Z5
Weight / LBS
10.803
Long Description
Ball Screw with Flanged Nut; 25MM Thread Diameter; 5MM Thread Lead; 1250MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; ZFD Ball Nut Series
Thread Diameter
0.984 Inch | 25 Millimeter
Thread Lead
0.197 Inch | 5 Millimeter
Overall Length
49.213 Inch | 1,250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh