21563385
Slide Assemblies
EWELLIX
EWELLIX
GCL 3175
EWELLIX EWELLIX
Description
GCL 3175 STD SLIDE ; NON-RETURNABLE 60MMX28MMX180MM LG
Linear Roller Slide Assembly; Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 180MM Length; 28MM Width; 60MM Height; N Danger Class
Part #
GCL 3175
BDI #
21563385

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Assemblies/GCL-3175/p/21563385
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.7
EAN
7333314312396
Product Group - BDI
L00220
Harmonized Tariff Code
8466.30.00.00
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2301019
Manufacturer Internal Number
M/2301019
Weight / LBS
3.74786
Product Detail
Linear Roller Slide Assembly
Product Specification
Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 180MM Length; 28MM Width; 60MM Height; N Danger Class
Long Description
Linear Roller Slide Assembly; Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 180MM Length; 28MM Width; 60MM Height; N Danger Class