Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LWR 90400-KIT https://www.bdiexpress.com/medias/INDSKFSRASSY-CRLR-LWR-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjR8aW1hZ2UvanBlZ3xhR1kyTDJnd1l5ODVOamMyTWpBNE16QTRNalUwTG1wd1p3fGZmYTQ1ZmY2ZDFlNzFjMTAxZmMxZTMxYmJjOTBjYjcyODNhOTUwODU3YmYwNWY3MDY4MjQzODJjYmM2ZDJkZWM
20839248 Slide Assemblies 

EWELLIX EWELLIX

LWR 90400-KIT

Description

EWELLIX LWR 90400-KIT

Slide Rail Assembly; Crossed Roller; 400MM Overall Length; 22MM Overall Width; 44MM Overall Height; 202MM Stroke Length; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; Steel; Cage Aluminum; LWR90400 Rail; LWAL9X21 Roller; LWERA9 End Stop

Part #

LWR 90400-KIT

BDI #
20839248

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.88
Product Group - BDI
L00280
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Steel
Cage Material
Aluminum
Rail Number
LWR90400
Roller Assembly Number
LWAL9X21
End Stop Number
LWERA9
Inch - Metric
Metric
Other Features
Maximum Stroke 267 MM | Bolt Head Dia 10.5 MM | M8 Bolt | Kit Includes 4 Piece Rail Guide Set - 2 Cages - 8 End Pieces
Category - BDI
Linear Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWR 90400 - KIT
Weight / LBS
11.332
Long Description
Slide Rail Assembly; Crossed Roller; 400MM Overall Length; 22MM Overall Width; 44MM Overall Height; 202MM Stroke Length; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; Steel; Cage Aluminum; LWR90400 Rail; LWAL9X21 Roller; LWERA9 End Stop
Overall Length
15.748 Inch | 400 Millimeter
Overall Height
1.732 Inch | 44 Millimeter
Stroke Length
7.953 Inch | 202 Millimeter
Overall Width
0.866 Inch | 22 Millimeter
Mounting Hole Spacing
3.937 Inch | 100 Millimeter
Mounting Hole Diameter
0.268 Inch | 6.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh