EWELLIX
EWELLIX
M/2301007
EWELLIX EWELLIX
描述
EWELLIX M/2301007
Linear Roller Slide Assembly; Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 35MM Length; 21MM Width; 40MM Height; N Danger Class
制造商部件号
M/2301007
BDI部件号
1422308
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%91%E5%8A%A8%E6%80%BB%E6%88%90%E5%92%8C%E5%85%83%E4%BB%B6/%E6%BB%91%E5%9D%97%E7%BB%84%E4%BB%B6/M-2301007/p/1422308
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Assembly
关键字 3
Linear
关键字串
Slide Roller Linear
制造商货号
2301007
制造商内部编号
M/2301007
重量/磅
0.39683
产品明细
Linear Roller Slide Assembly
产品规格
Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 35MM Length; 21MM Width; 40MM Height; N Danger Class
详细描述
Linear Roller Slide Assembly; Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 35MM Length; 21MM Width; 40MM Height; N Danger Class

