Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M/2301014 https://www.bdiexpress.com/medias/INDEWXXXXXXX-GCL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MDJ8aW1hZ2UvanBlZ3xhRGN3TDJoalpTOHhNREk1TXpVeE5qa3lOekF3Tmk5SlRrUkZWMWhZV0ZoWVdGaGZSME5NWHpNd01IZ3pNREF1YW5Cbnw1Y2NkM2NmNWVjMmUzNjc0ZDllMTIyNGQxZjNlMTIyOGE5MDNmZmM4ODIwMzNlYmY2NWRjMWFhYWMwZjAwZDNk
1296484 Slide Assemblies 

EWELLIX EWELLIX

M/2301014

Description

EWELLIX M/2301014

Linear Roller Slide Assembly; Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 55MM Length; 28MM Width; 60MM Height; N Danger Class

Part #

M/2301014

BDI #
1296484

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8466.30.00.00
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2301014
Manufacturer Internal Number
M/2301014
Weight / LBS
1.25663
Product Detail
Linear Roller Slide Assembly
Product Specification
Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 55MM Length; 28MM Width; 60MM Height; N Danger Class
Long Description
Linear Roller Slide Assembly; Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 55MM Length; 28MM Width; 60MM Height; N Danger Class