https://www.bdiexpress.com/medias/INDSKFACSRYX-EPC-LWERB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU1NXxpbWFnZS9qcGVnfGFEZ3dMMmhrWXk4eE1EYzJPRFkyT0RRNU1UZ3dOaTlKVGtSVFMwWkJRMU5TV1ZoZlJWQkRYMHhYUlZKQ1h6TXdNSGd6TURBdWFuQm58YTgzMzZhOTI3YTg2MzVhZjkyODRiYzZkMzVlMmIxNmExNDE0ZjE3N2UzNzY4ZTg4NmJlYjY2ODI1NWYwMDI1NA
https://www.bdiexpress.com/medias/INDSKFACSRYX-EPC-LWERB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU1NXxpbWFnZS9qcGVnfGFEZ3dMMmhrWXk4eE1EYzJPRFkyT0RRNU1UZ3dOaTlKVGtSVFMwWkJRMU5TV1ZoZlJWQkRYMHhYUlZKQ1h6TXdNSGd6TURBdWFuQm58YTgzMzZhOTI3YTg2MzVhZjkyODRiYzZkMzVlMmIxNmExNDE0ZjE3N2UzNzY4ZTg4NmJlYjY2ODI1NWYwMDI1NA
EWELLIX
EWELLIX
LWERB 9
EWELLIX EWELLIX
Description
LWERB 9 RAIL END PIECE
End Piece; 4 MM L X 19.7 MM W X 22 MM H; Used with LWR9 Rail
Part #
LWERB 9
BDI #
1240517
Details
18.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/LWERB-9/p/1240517
Your Price
$ 18.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.012
EAN
7333314310675
Product Group - BDI
L00220
Product Name
End Piece
Size
4 MM L X 19.7 MM W X 22 MM H
Used With
LWR9 Rail
Inch - Metric
Metric
Other Features
M6 DIN 7991 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERB 9
Weight / LBS
0.026
Long Description
End Piece; 4 MM L X 19.7 MM W X 22 MM H; Used with LWR9 Rail
