Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VUS19069-A https://www.bdiexpress.com/medias/INDINAACSRYX-GIB-ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzR8aW1hZ2UvanBlZ3xhRFZqTDJnNVppODVNekUxTURZMk5EYzROakl5TG1wd1p3fDdmOTYyZWI5YTA4MDI1ZDhkOWQ1N2Y4MjI0YzRmN2ViMGEyNzA0MzZjMWI0NGI1MmI4YjU4NTZlM2RkYzFiZGQ
1178378 Slide Accessories 

INA INA

VUS19069-A

Description

VUS19069-A LINEAR ADJUSTING GIB ; NON-RETURNABLE

Gib; Adjusting; 78 MM L X 26.5 MM W X 16 MM H; Used with RUS19069 Roller Bearing

Part #

VUS19069-A

BDI #
1178378

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.204
EAN
4012802460599
Product Group - BDI
L00220
Product Name
Gib
Product Type
Adjusting
Size
78 MM L X 26.5 MM W X 16 MM H
Used With
RUS19069 Roller Bearing
Inch - Metric
Metric
Other Features
Through Lubrication Hole | With Locking and Extraction Screw
Category - BDI
Linear Slide Accessories
Noun
Gib
Keyword String
Adjusting
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
VUS19069
Weight / LBS
0.529
Long Description
Gib; Adjusting; 78 MM L X 26.5 MM W X 16 MM H; Used with RUS19069 Roller Bearing