Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg H20TAB1T0-C5 SLIDE
170000068 Slides 

TSUBAKI TSUBAKI

H20TAB1T0-C5 SLIDE

Description

TSUBAKI H20TAB1T0-C5 SLIDE

Linear Slide; 30MM Height; 92MM Length; 1 Slide; Light Preload; C5 Accuracy Grade

Part #

H20TAB1T0-C5 SLIDE

BDI #
170000068

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.7
Product Group - BDI
M02122
Noun
Slide
Keyword String
Linear
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Linear Slide
Product Specification
30MM Height; 92MM Length; 1 Slide; Light Preload; C5 Accuracy Grade
Long Description
Linear Slide; 30MM Height; 92MM Length; 1 Slide; Light Preload; C5 Accuracy Grade