EWELLIX
EWELLIX
LWRB 2105
EWELLIX EWELLIX
描述
EWELLIX LWRB 2105
Linear Roller Slide; Crossed Rollers Assembly; 2 Size; 30MM Length; 6MM Width; 12MM Assembly Height; 15MM Mounting Hole Spacing; LWR Series; Precision Rail Guide; N Danger Class
制造商部件号
LWRB 2105
BDI部件号
1423056
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%91%E5%8A%A8%E6%80%BB%E6%88%90%E5%92%8C%E5%85%83%E4%BB%B6/%E6%BB%91%E5%9D%97/LWRB-2105/p/1423056
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7333314074560
重量 / Kilogram
0.02
Product Group - BDI
L00280
名称
Slide
关键字串
Roller Linear
制造商货号
2260570
制造商内部编号
M/2260570
重量/磅
0.05291
产品明细
Linear Roller Slide
产品规格
Crossed Rollers Assembly; 2 Size; 30MM Length; 6MM Width; 12MM Assembly Height; 15MM Mounting Hole Spacing; LWR Series; Precision Rail Guide; N Danger Class
详细描述
Linear Roller Slide; Crossed Rollers Assembly; 2 Size; 30MM Length; 6MM Width; 12MM Assembly Height; 15MM Mounting Hole Spacing; LWR Series; Precision Rail Guide; N Danger Class