Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LWRPV 3150 https://www.bdiexpress.com/medias/INDSKFSLDXXX-RLRLSV-LWRPV-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MjF8aW1hZ2UvanBlZ3xhRGt3TDJoaFlTODVNRGN4T0RFNE5qY3dNVEV3TG1wd1p3fGM4ZWEzYzQzOWI1ZmM1ZDdlMDYzYzk0NDk1NjY2ZTRlOTdkMTViNTI3ZjIxZTlhNzcwNTA0ZGMwZTJkMWFhNmM
1240443 Slides 

EWELLIX EWELLIX

LWRPV 3150

Description

LWRPV 3150 PRECISION RAIL LINEAR GUIDE

Slide; Rollerless | V Liner; 150MM Length; 8MM Width; 9.6MM Height; 18MM Assembly Height; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel

Part #

LWRPV 3150

BDI #
1240443

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

383.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 383.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.1
EAN
7333314311771
Product Group - BDI
L00280
Product Name
Slide
Product Type
Rollerless | V Liner
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Category - BDI
Slides
Noun
Slide
Keyword String
Rollerless Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRPV 3150
Weight / LBS
0.22
Long Description
Slide; Rollerless | V Liner; 150MM Length; 8MM Width; 9.6MM Height; 18MM Assembly Height; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel
Roller Diameter
0 Inch | 0 Millimeter
Width
0.315 Inch | 8 Millimeter
Assembly Height
0.709 Inch | 18 Millimeter
Length
5.906 Inch | 150 Millimeter
Mounting Hole Spacing
0.984 Inch | 25 Millimeter
Height
0.378 Inch | 9.6 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh