1240444
Slides
EWELLIX
EWELLIX
LWRPV 3175
EWELLIX EWELLIX
Description
LWRPV 3175 PRECISION RAIL LINEAR GUIDE
Slide; Rollerless | V Liner; 175MM Length; 8MM Width; 9.6MM Height; 18MM Assembly Height; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel
Part #
LWRPV 3175
BDI #
1240444
Details
445.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slides/LWRPV-3175/p/1240444
Your Price
$ 445.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.12
EAN
7333314311788
Product Group - BDI
L00280
Product Name
Slide
Product Type
Rollerless | V Liner
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Category - BDI
Slides
Noun
Slide
Keyword String
Rollerless Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRPV 3175
Weight / LBS
0.265
Long Description
Slide; Rollerless | V Liner; 175MM Length; 8MM Width; 9.6MM Height; 18MM Assembly Height; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel
Assembly Height
0.709 Inch | 18 Millimeter
Height
0.378 Inch | 9.6 Millimeter
Roller Diameter
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter
Mounting Hole Spacing
0.984 Inch | 25 Millimeter
Length
6.89 Inch | 175 Millimeter
Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


