1240449
Slides
EWELLIX
EWELLIX
LWRV 6150
EWELLIX EWELLIX
Description
LWRV 6150 PRECISION RAIL LINEAR GUIDE
Slide; Needle Roller; 150MM Length; 15MM Width; 17.8MM Height; 31MM Assembly Height; 2MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWHV10; Steel
Part #
LWRV 6150
BDI #
1240449
Details
324.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slides/LWRV-6150/p/1240449
Your Price
$ 324.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.3
EAN
7333314311924
Product Group - BDI
L00280
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHV10
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 9.5 MM | M6 Bolt | Polymer Cage
Category - BDI
Slides
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRV 6150
Weight / LBS
0.661
Long Description
Slide; Needle Roller; 150MM Length; 15MM Width; 17.8MM Height; 31MM Assembly Height; 2MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWHV10; Steel
Width
0.591 Inch | 15 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Assembly Height
1.22 Inch | 31 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter
Length
5.906 Inch | 150 Millimeter
Height
0.701 Inch | 17.8 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


