

IGUS
IGUS
DST-JFRM-1315DS4X2.4
IGUS IGUS
描述
IGUS DST-JFRM-1315DS4X2.4
Lead Screw Nut; Ds4 X 2.4 Thread Size; Right Hand Thread; Dryspin High Helix; Iglidur J Material; With Flange; 25MM Flange Outside Diameter
制造商部件号
DST-JFRM-1315DS4X2.4
BDI部件号
27572709
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0-%E6%BB%9A%E6%9F%B1%E4%B8%9D%E6%9D%A0/%E4%B8%9D%E6%9D%A0%E8%9E%BA%E6%AF%8D/DST-JFRM-1315DS4X2-4/p/27572709
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
F00240
名称
Nut
关键字串
Lead Screw
重量/磅
0.01179
产品明细
Lead Screw Nut
产品规格
Ds4 X 2.4 Thread Size; Right Hand Thread; Dryspin High Helix; Iglidur J Material; With Flange; 25MM Flange Outside Diameter
详细描述
Lead Screw Nut; Ds4 X 2.4 Thread Size; Right Hand Thread; Dryspin High Helix; Iglidur J Material; With Flange; 25MM Flange Outside Diameter