对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LBF30UU https://www.bdiexpress.com/medias/INDTHKBALNUT-22986876-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTZ8aW1hZ2UvanBlZ3xhR0poTDJnek55ODVPRGMxTmpnM09UWTBOekF5TDBsT1JGUklTMEpCVEU1VlZGOHlNams0TmpnM05sOHpNREJZTXpBd0xtcHdad3wyMDc2ZjJmMWViNDA3N2Y0M2QzOGMyYWU2ODYzNzk1NjMxZWRjYjc4YzE4NmU0MmYxODczYWNiYWRlNTkxNzYw
22986876 丝杠螺母 

THK THK

LBF30UU

描述

THK LBF30UU ; 轴承/直线轴承

Ball Nut; Flanged; 30MM Spline Bore; 54MM Bolt Circle Diameter; 45MM Outside Diameter; 70MM Overall Length; 70MM Flange Outside Diameter; 2 Seal; Medium Duty

制造商部件号

LBF30UU

BDI部件号
22986876

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
THK
制造商名称
THK
最低订购量
重量 / Kilogram
0.6
Product Group - BDI
L00124
名称
Ball Nut
关键字串
Rod End
重量/磅
1.32277
产品明细
Ball Nut
产品规格
Flanged; 30MM Spline Bore; 54MM Bolt Circle Diameter; 45MM Outside Diameter; 70MM Overall Length; 70MM Flange Outside Diameter; 2 Seal; Medium Duty
详细描述
Ball Nut; Flanged; 30MM Spline Bore; 54MM Bolt Circle Diameter; 45MM Outside Diameter; 70MM Overall Length; 70MM Flange Outside Diameter; 2 Seal; Medium Duty