Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ND 12X4R NUT/SLEEVE NW-NR-SP MD1204R https://www.bdiexpress.com/medias/INDEWXXXXXXX-ND-N-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzB8aW1hZ2UvanBlZ3xhRFZrTDJoa05DOHhNREk1TXpjMU9EYzFORGcwTmk5SlRrUkZWMWhZV0ZoWVdGaGZUa1JmVGw5VFh6TXdNSGd6TURBdWFuQm58NTVhYWMwNDYwYTQ1ZjMzN2E2YTQ4MDgzMTU4NjYyMzQ2YmM2MTg4NDYxNjc1MzU0YmEzNDY3ZWFjMTk4NWI5MA
1422292 Ball Screw Nuts 

EWELLIX EWELLIX

ND 12X4R NUT/SLEEVE NW-NR-SP MD1204R

Description

EWELLIX ND 12X4R NUT/SLEEVE NW-NR-SP MD1204R

Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class

Part #

ND 12X4R NUT/SLEEVE NW-NR-SP MD1204R

BDI #
1422292

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1133389
Manufacturer Internal Number
M/1133389
Weight / LBS
0.16094
Product Detail
Ball Screw Nut
Product Specification
12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
Long Description
Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class