对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

R151239014 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27444602-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MjV8aW1hZ2UvanBlZ3xhR1l4TDJneE5pOHhNRFF4T0RRek1qUTNOVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRRMk1ESmZNekF3ZURNd01DNXFjR2N8MjFkYWJlMzFhMzFiNDJkNzczODc4Mzk2YTVjYzI5ZTNhZDQwYTQ3Njk3MTQ0OTkwMzZlOGUzOTBlYjZmZTgyNg
27444602 丝杠螺母 

BOSCH REXROTH BOSCH REXROTH

R151239014

描述

BOSCH REXROTH R151239014

Ball Screw Nut; 32MM Nominal Diameter; 32MM Lead; Right Hand Direction; 3.969MM Ball Diameter; 2 Turns; 88MM Length

制造商部件号

R151239014

BDI部件号
27444602

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BOSCH REXROTH
最低订购量
重量 / Kilogram
1.64
Product Group - BDI
L00220
名称
Nut
关键字串
Ball Screw
重量/磅
3.17466
产品明细
Ball Screw Nut
产品规格
32MM Nominal Diameter; 32MM Lead; Right Hand Direction; 3.969MM Ball Diameter; 2 Turns; 88MM Length
详细描述
Ball Screw Nut; 32MM Nominal Diameter; 32MM Lead; Right Hand Direction; 3.969MM Ball Diameter; 2 Turns; 88MM Length