20334599
Ball Screw Nuts
NOOK INDUSTRIES
NOOK INDUSTRIES
SBN8277
NOOK INDUSTRIES NOOK INDUSTRIES
Description
SBN8277 BALL NUT ; POWERTRAC SBN 0875-0200 RH DBL CKT
Ball Screw Nut; Cylindrical|Threaded For Flange; 7/8" Thread Diam; 0.2" Thread Lead; 7/8" Ball Circle Diam; 1-1/4" Outside Diam; 2-45/64" OA Len; Right Hand Thread; 1 Thread Start; Steel; SRT Ball Screw
Part #
SBN8277
BDI #
20334599
Details
740.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/SBN8277/p/20334599
Your Price
$ 740.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.9
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Total Number of Balls
182
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Screw Series
SRT
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.375-16 UN-3A Thread
Category - BDI
Linear Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SBN8277
Weight / LBS
0.7
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 7/8" Thread Diam; 0.2" Thread Lead; 7/8" Ball Circle Diam; 1-1/4" Outside Diam; 2-45/64" OA Len; Right Hand Thread; 1 Thread Start; Steel; SRT Ball Screw
Overall Height
0 Inch | 0 Millimeter
Ball Circle Diameter
0.875 Inch | 22.225 Millimeter
Thread Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
0 Inch | 0 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
2.704 Inch | 68.682 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



