https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189585-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODd8aW1hZ2UvanBlZ3xhRFUxTDJobE5TOHhNREk1TlRjMU9EQTVORE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RrMU9EVmZNekF3ZURNd01DNXFjR2N8ZmMxOGQ1ODJhYmI4MmRjYWYxMTViNDUwN2YwOTU5NjlkNDM4ZWNiNTZjYWE5YTZjNjM3YTRiNDIzMDliNDE2Nw
THK
THK
BTK2505V-2.6ZZ+552LT
THK THK
描述
THK BTK2505V-2.6ZZ+552LT ; 精机产品/滚珠丝杠
Ball Screw; 25MM Screw Shaft Outer Diameter; 552MM Length; 5 Lead; End Seals; No Preload; Round-shaped Flange; 2 Set Screw Flat; Single nut Screw Type
制造商部件号
THK BTK2505V-2.6ZZ+552LT
BDI部件号
25189589
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0-%E6%BB%9A%E6%9F%B1%E4%B8%9D%E6%9D%A0/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0/BTK2505V-2-6ZZ+552LT/p/25189589
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00112
名称
Screw
关键字串
Ball
产品明细
Ball Screw
产品规格
25MM Screw Shaft Outer Diameter; 552MM Length; 5 Lead; End Seals; No Preload; Round-shaped Flange; 2 Set Screw Flat; Single nut Screw Type
详细描述
Ball Screw; 25MM Screw Shaft Outer Diameter; 552MM Length; 5 Lead; End Seals; No Preload; Round-shaped Flange; 2 Set Screw Flat; Single nut Screw Type