https://www.bdiexpress.com/medias/INDXXXXXXXXX-27572707-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0Nzl8aW1hZ2UvanBlZ3xhR05sTDJobE1DOHhNRFV3TnpJMU9UWXdPVEV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpJM01EZGZNekF3ZURNd01DNXFjR2N8ZWRlODc5MDI4MjFhNTYwOGNiNWUxNzRiODAxMTFmZDVhYjk2Nzc3MzVjMjI0YTVhODM0MTY2ZmI0ZGJmNjM1OQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27572707-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0Nzl8aW1hZ2UvanBlZ3xhR05sTDJobE1DOHhNRFV3TnpJMU9UWXdPVEV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpJM01EZGZNekF3ZURNd01DNXFjR2N8ZWRlODc5MDI4MjFhNTYwOGNiNWUxNzRiODAxMTFmZDVhYjk2Nzc3MzVjMjI0YTVhODM0MTY2ZmI0ZGJmNjM1OQ
IGUS
IGUS
DST-LS-4X2.4-R-ES
IGUS IGUS
描述
IGUS DST-LS-4X2.4-R-ES
Lead Screw; Ds4 X 2.4 Thread Size; 12MM Pitch; 10.81 Degree Pitch Angle; Stainless Steel; Dryspin High Helix
制造商部件号
DST-LS-4X2.4-R-ES
BDI部件号
27572707
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0-%E6%BB%9A%E6%9F%B1%E4%B8%9D%E6%9D%A0/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0/DST-LS-4X2-4-R-ES/p/27572707
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
F00240
名称
Screw
关键字串
Lead
产品明细
Lead Screw
产品规格
Ds4 X 2.4 Thread Size; 12MM Pitch; 10.81 Degree Pitch Angle; Stainless Steel; Dryspin High Helix
详细描述
Lead Screw; Ds4 X 2.4 Thread Size; 12MM Pitch; 10.81 Degree Pitch Angle; Stainless Steel; Dryspin High Helix

