https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115267-300X300.jpg?context=bWFzdGVyfHJvb3R8ODE1MHxpbWFnZS9qcGVnfGFHRXpMMmhqWlM4eE1EQTNOalkzTXpRME1UZ3lNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFV5TmpkZk16QXdXRE13TUM1cWNHY3w2NWE4OTczNThjNzliMTJiY2Q2NGUzMTk5YmJjN2VmN2Q3ZTk4YWNkZjZiOWZiMTMyZGRhZjQzYzE1MWU1NDRk
BDI APPROVED
BDI APPROVED
HIR1505RC5T-300/235
BDI APPROVED BDI APPROVED
描述
BDI APPROVED HIR1505RC5T-300/235
Ball Screw; 15MM Diameter; 5MM Lead; Turn 2.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 235MM Stroke Length; 300MM Overall Length; Precision
制造商部件号
HIR1505RC5T-300/235
BDI部件号
25115286
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0-%E6%BB%9A%E6%9F%B1%E4%B8%9D%E6%9D%A0/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0/HIR1505RC5T-300-235/p/25115286
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1
Product Group - BDI
L00112
名称
Screw
关键字串
Ball
产品明细
Ball Screw
产品规格
15MM Diameter; 5MM Lead; Turn 2.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 235MM Stroke Length; 300MM Overall Length; Precision
详细描述
Ball Screw; 15MM Diameter; 5MM Lead; Turn 2.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 235MM Stroke Length; 300MM Overall Length; Precision