Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg R151141700/0630
27496609 Ball Screws 

BOSCH REXROTH BOSCH REXROTH

R151141700/0630

Description

BOSCH REXROTH R151141700/0630

Ball Screw; 40MM Nominal Diameter; 630MM Length; 3.5MM Ball Diameter; Precision; Right Hand Thread

Part #

R151141700/0630

BDI #
27496609

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Ball
Manufacturer URL
https://www.boschrexroth.com
Weight / LBS
12.19465
Product Detail
Ball Screw
Product Specification
40MM Nominal Diameter; 630MM Length; 3.5MM Ball Diameter; Precision; Right Hand Thread
Long Description
Ball Screw; 40MM Nominal Diameter; 630MM Length; 3.5MM Ball Diameter; Precision; Right Hand Thread