https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093106-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzh8aW1hZ2UvanBlZ3xhREUxTDJoaU5pOHhNREEzTmpZd01qUXdNRGM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNeE1EWmZNekF3V0RNd01DNXFjR2N8NDdiZjYxN2E0OWJiMGU2NTk5MzQ5NzNjYTFkYzc5NDA3MjRmOTRkZTkyNGU2ZDk3NGVlYmQ3NWNmYTQ3MjViZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093106-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzh8aW1hZ2UvanBlZ3xhREUxTDJoaU5pOHhNREEzTmpZd01qUXdNRGM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNeE1EWmZNekF3V0RNd01DNXFjR2N8NDdiZjYxN2E0OWJiMGU2NTk5MzQ5NzNjYTFkYzc5NDA3MjRmOTRkZTkyNGU2ZDk3NGVlYmQ3NWNmYTQ3MjViZQ
HIWIN CORPORATION
HIWIN CORPORATION
R16-5T3-FSI-200-270-0.05
HIWIN CORPORATION HIWIN CORPORATION
描述
HIWIN R16-5T3-FSI-200-270-0.05 ; 精机产品/导轨
Ball Screw; 16MM Diameter; 5MM Lead; 3.175" Ball Diameter; 28MM Outside Diameter Nut; 40MM Nut Length; 200MM Thread Length; 270MM Overall Length; Flange End; Single Nut; Internal Recirculation Cap; Right Hand Direction
制造商部件号
HIWIN R16-5T3-FSI-200-270-0.05
BDI部件号
25093106
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0-%E6%BB%9A%E6%9F%B1%E4%B8%9D%E6%9D%A0/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0/R16-5T3-FSI-200-270-0-05/p/25093106
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00112
名称
Screw
关键字串
Ball
产品明细
Ball Screw
产品规格
16MM Diameter; 5MM Lead; 3.175" Ball Diameter; 28MM Outside Diameter Nut; 40MM Nut Length; 200MM Thread Length; 270MM Overall Length; Flange End; Single Nut; Internal Recirculation Cap; Right Hand Direction
详细描述
Ball Screw; 16MM Diameter; 5MM Lead; 3.175" Ball Diameter; 28MM Outside Diameter Nut; 40MM Nut Length; 200MM Thread Length; 270MM Overall Length; Flange End; Single Nut; Internal Recirculation Cap; Right Hand Direction

