22853013
Ball Screws
NOOK INDUSTRIES
NOOK INDUSTRIES
SRT5074
NOOK INDUSTRIES NOOK INDUSTRIES
Description
SRT5074 BALL SCREW ; POWERTRAC 3000-0660 SRT LH 4'
Ball Screw; 3" Screw Diameter; 0.66" Thread Lead; 48" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Part #
SRT5074
BDI #
22853013

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/SRT5074/p/22853013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
35.56
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
SBN
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.5 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SRT5074
Weight / LBS
78.4
Long Description
Ball Screw; 3" Screw Diameter; 0.66" Thread Lead; 48" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Screw Diameter
3 Inch | 76.2 Millimeter
Thread Lead
0.66 Inch | 16.764 Millimeter
Screw Length
48 Inch | 1219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh