https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121328-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTl8aW1hZ2UvanBlZ3xhRGMzTDJnd05pOHhNREUwTVRrek16RTNORGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpFek1qaGZNekF3V0RNd01DNXFjR2N8YjExZWNkOWZmNDQzOGIwNTZhZmNjMDVjMGFkYWYxNTM4NWNkOTZlOTA2NDA0ZjI5MTViNWY1NjE3MzVhMGZmZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121328-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTl8aW1hZ2UvanBlZ3xhRGMzTDJnd05pOHhNREUwTVRrek16RTNORGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpFek1qaGZNekF3V0RNd01DNXFjR2N8YjExZWNkOWZmNDQzOGIwNTZhZmNjMDVjMGFkYWYxNTM4NWNkOTZlOTA2NDA0ZjI5MTViNWY1NjE3MzVhMGZmZQ
PBC LINEAR
PBC LINEAR
LSB16
PBC LINEAR PBC LINEAR
描述
PBC LINEAR LSB16
Support Block; 1" Bore; 1-1/2" Base to Center Distance; 2 Mounting Base; 1/4" Bolt; 2-5/8" Height; 1" Width; 2-1/2" Bolt Center; Steel with Blue Paint
制造商部件号
LSB16
BDI部件号
25121328
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%94%AF%E6%92%91%E5%9D%97/LSB16/p/25121328
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
L00220
名称
Block
关键字串
Support
重量/磅
1.11
产品明细
Support Block
产品规格
1" Bore; 1-1/2" Base to Center Distance; 2 Mounting Base; 1/4" Bolt; 2-5/8" Height; 1" Width; 2-1/2" Bolt Center; Steel with Blue Paint
详细描述
Support Block; 1" Bore; 1-1/2" Base to Center Distance; 2 Mounting Base; 1/4" Bolt; 2-5/8" Height; 1" Width; 2-1/2" Bolt Center; Steel with Blue Paint

