EWELLIX
EWELLIX
LSCS 12
EWELLIX EWELLIX
描述
EWELLIX LSCS 12
Support Block; Linear Ball Bearing; Standard Series ISO 3; 12MM Bore; 52MM Overall Length; 12MM Overall Width; 20MM Base to Center of Shaft
制造商部件号
LSCS 12
BDI部件号
1423038
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%94%AF%E6%92%91%E5%9D%97/LSCS-12/p/1423038
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 4 |
BDI- 匈牙利 | 4 |
BDI- 罗马尼亚 | 4 |
产品详细信息
分类
最低订购量
无
EAN条码
7333314272683
重量 / Kilogram
0.02
Product Group - BDI
B04144
名称
Support Block
关键字串
Shaft Linear
制造商货号
2201556
制造商内部编号
M/2201556
重量/磅
0.044
产品明细
Support Block
产品规格
Linear Ball Bearing; Standard Series ISO 3; 12MM Bore; 52MM Overall Length; 12MM Overall Width; 20MM Base to Center of Shaft
详细描述
Support Block; Linear Ball Bearing; Standard Series ISO 3; 12MM Bore; 52MM Overall Length; 12MM Overall Width; 20MM Base to Center of Shaft