EWELLIX
EWELLIX
LSCS 50
EWELLIX EWELLIX
描述
EWELLIX LSCS 50 ; 轴承/轴承座
Support Block; Linear Ball Bearing; Standard Series ISO 3; 50MM Bore; 135MM Overall Length; 49MM Overall Width; 50MM Base to Center of Shaft
制造商部件号
EWELLIX LSCS 50
BDI部件号
1423043
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%94%AF%E6%92%91%E5%9D%97/LSCS-50/p/1423043
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
7333314272515
重量 / Kilogram
0.681
Product Group - BDI
L00220
名称
Support Block
关键字串
Shaft Linear
制造商货号
2201563
制造商内部编号
M/2201563
重量/磅
1.501
产品明细
Support Block
产品规格
Linear Ball Bearing; Standard Series ISO 3; 50MM Bore; 135MM Overall Length; 49MM Overall Width; 50MM Base to Center of Shaft
详细描述
Support Block; Linear Ball Bearing; Standard Series ISO 3; 50MM Bore; 135MM Overall Length; 49MM Overall Width; 50MM Base to Center of Shaft

