https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-SB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNjN8aW1hZ2UvanBlZ3xhR1l3TDJnMlpDOHhNRFEzT0RrNU5EZzBPVGd5TWk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ01UWmZNekF3ZURNd01DNXFjR2N8OGM1YTM2YWQ5ODUzMTg1ZWNlYmUzNzVmNmIwNTExNGE1ZjA0ZTc1NGYxYjEwN2ViYmJjNzY4NTcwODNmYzM0Yw
https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-SB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNjN8aW1hZ2UvanBlZ3xhR1l3TDJnMlpDOHhNRFEzT0RrNU5EZzBPVGd5TWk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ01UWmZNekF3ZURNd01DNXFjR2N8OGM1YTM2YWQ5ODUzMTg1ZWNlYmUzNzVmNmIwNTExNGE1ZjA0ZTc1NGYxYjEwN2ViYmJjNzY4NTcwODNmYzM0Yw
THOMSON
THOMSON
SB10
THOMSON THOMSON
Description
SB10 SHAFT END SUPPORT BLOCK ; 5/8" BORE 2 BOLT 60 CASE
5/8" Bore; 2 Bolt Support Block; 11/16" Overall Length; 2-1/2" Overall Width; 1-3/4" Overall Height; 1" Base to Center of Shaft; 1-7/8" Bolt Center Across Shaft; 7/32" Mounting Hole Diameter; Malleable Iron
Part #
SB10
BDI #
843362
Details
84.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/SB10/p/843362
Your Price
$ 84.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.181
EAN
0662486101635
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Malleable Iron
Compact Shaft Series
60 Case Shafting
Inch - Metric
Inch
Other Features
No.10 Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SB10
Weight / LBS
0.4
Long Description
5/8" Bore; 2 Bolt Support Block; 11/16" Overall Length; 2-1/2" Overall Width; 1-3/4" Overall Height; 1" Base to Center of Shaft; 1-7/8" Bolt Center Across Shaft; 7/32" Mounting Hole Diameter; Malleable Iron
Overall Width
2.5 Inch | 63.5 Millimeter
Overall Height
1.75 Inch | 44.45 Millimeter
Bolt Center Across Shaft
1.875 Inch | 47.625 Millimeter
Overall Length
0.688 Inch | 17.475 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
1 Inch | 25.4 Millimeter
Mounting Hole Diameter
0.218 Inch | 5.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

