https://www.bdiexpress.com/medias/INDXXXXXXXXX-25129410-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTF8aW1hZ2UvanBlZ3xhREJqTDJnNVlTOHhNREUwTVRrNE5EazBPREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWprME1UQmZNekF3V0RNd01DNXFjR2N8YWIyYWRmN2JhYzM2MjM2YzIxNmY5MTM1ODA5MGZlNzgxNzBiMDg4YjUxMjM3MTgyMDMzMjY2OTZlMzVmYzkxMg
BOSCH REXROTH
BOSCH REXROTH
0670-220-40
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH 0670-220-40 ; 轴承/直线轴承
Linear Ball Bearing; 20MM Bore; 32MM Outside Diameter; 45MM Length; Self-Aligning; Closed Profile; Two Internal Seal
制造商部件号
BOSCH 0670-220-40
BDI部件号
25129410
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/0670-220-40/p/25129410
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
20MM Bore; 32MM Outside Diameter; 45MM Length; Self-Aligning; Closed Profile; Two Internal Seal
详细描述
Linear Ball Bearing; 20MM Bore; 32MM Outside Diameter; 45MM Length; Self-Aligning; Closed Profile; Two Internal Seal