https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087887-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTR8aW1hZ2UvanBlZ3xhREZtTDJobVlTOHhNREEzTmpZNU9UazFNVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjNE9EZGZNekF3V0RNd01DNXFjR2N8Zjk5OGUyNzRhZmIxMWVhNmE0YjdiZjEyNzJkNmY5ZTNhNGZmZGNjOWMwODkwY2E4YTA0MjRlOWE0ZmJiM2Y2Yg
BDI APPROVED BEARING
BDI APPROVED BEARING
BBE25AUU
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING BBE25AUU
Linear Bearing; 25MM Bore; 40MM Outside Diameter; 58MM Length; Steel Cage; Closed Profile; 2 Seals
制造商部件号
BBE25AUU
BDI部件号
25087887
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/BBE25AUU/p/25087887
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
B04144
名称
Bearing
关键字串
Linear
产品明细
Linear Bearing
产品规格
25MM Bore; 40MM Outside Diameter; 58MM Length; Steel Cage; Closed Profile; 2 Seals
详细描述
Linear Bearing; 25MM Bore; 40MM Outside Diameter; 58MM Length; Steel Cage; Closed Profile; 2 Seals