https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136942-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNTl8aW1hZ2UvanBlZ3xhREV4TDJnMVlTOHhNREk1TXpRME1qTTNPVGd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZNU5ESmZNekF3ZURNd01DNXFjR2N8MTBiNzlmNzkzN2JlYzk1MGU4YjBmNGQzYjk5MjBiMWIwZWRjNmVhOTNiZGQwOTZmOWVkYmQ3NThhOWZlMTNkYg
NIPPON LINEAR
NIPPON LINEAR
KB8GUU
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR KB8GUU
Linear Ball Bearing; 8MM Bore; 16MM Outside Diameter; 25MM Length; 4 Ball Circuit; Round Bore; Closed; Resin Retainer; Seals on Both Sides; Steel Housing; Self Aligning
制造商部件号
KB8GUU
BDI部件号
25183439
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/KB8GUU/p/25183439
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
重量/磅
0.0485
产品明细
Linear Ball Bearing
产品规格
8MM Bore; 16MM Outside Diameter; 25MM Length; 4 Ball Circuit; Round Bore; Closed; Resin Retainer; Seals on Both Sides; Steel Housing; Self Aligning
详细描述
Linear Ball Bearing; 8MM Bore; 16MM Outside Diameter; 25MM Length; 4 Ball Circuit; Round Bore; Closed; Resin Retainer; Seals on Both Sides; Steel Housing; Self Aligning