

BDI APPROVED BEARING
BDI APPROVED BEARING
KH06-PP
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING KH06-PP
Linear Ball Bearing; 6MM Bore; 12MM Outside Diameter; 22MM Length; Round Bore/Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
制造商部件号
KH06-PP
BDI部件号
25155493
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/KH06-PP/p/25155493
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
6MM Bore; 12MM Outside Diameter; 22MM Length; Round Bore/Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
详细描述
Linear Ball Bearing; 6MM Bore; 12MM Outside Diameter; 22MM Length; Round Bore/Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning